Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Minifast Series
B716B61-0/21
Turck Connectors, Minifast Series
Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, MiniFast Series
Connector, Field Wireable
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U2-04069 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Connectors, Minifast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Mini (1-1/8 in) |
| Gender |
Female with Female Threads |
| Number of Poles |
6 |
| Connection |
1 1/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
9-16 mm |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
8 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-105 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.24 lbs |
B716B61-0/21
Turck Connectors, Minifast Series