B720R-SHK
Carlon, a T & B Brand Electrical Boxes, b Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B720R-SHK Carlon, a T & B Brand Electrical Boxes, b Series, 20 CU IN CEILING FAN BOX DEEP

MFG Item Number
B720R-SHK

B720R-SHK Carlon, a T & B Brand Electrical Boxes, b Series, 20 CU IN CEILING FAN BOX DEEP

MFG Item Number
B720R-SHK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Electrical Boxes, B Series
Item #
B720R-SHK
20 CU IN CEILING FAN BOX DEEP

B Series Information

3 in. 18,20 cu.in. non‑metallic ceiling box with captive nails.

Specifications

Specifications
Product Series B
Manufacturer Part Number B720R-SHK
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, b Series
Description Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-5/16 Inches, Material Non-Metallic
Clamp Type Non-Metallic Cable
Capacity 20 Cubic Inches
Weight Limit 50 lbs
Mounting Screws
Depth 2.25 "
Approvals UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs