Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B750BTZ13JK Micron Industries Transformers, ImperviTRAN Series, TRANSFORMER, 750VA, PRI480/240, 460/230
MFG Item Number
B750BTZ13JK
B750BTZ13JK Micron Industries Transformers, ImperviTRAN Series, TRANSFORMER, 750VA, PRI480/240, 460/230
MFG Item Number
B750BTZ13JK
This item cannot be canceled or returned
Description
Transformers, ImperviTRAN Series
TRANSFORMER, 750VA, PRI480/240, 460/230
ImperviTRAN Series Information
Epoxy Encapsulated Coil Corrosion‑Protected Windings and Solder Molded‑In Terminals and Terminal Barriers Pre‑Installed Mounting Holes Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.
Optional Secondary Fuse Clips Available Meets UL and cUL
Specifications
Specifications
Manufacturer Part Number
B750BTZ13JK
Manufacturer
Micron Industries
Product Series
ImperviTRAN
Family Series
Micron Industries Transformers, ImperviTRAN Series
Description
TRANSFORMER, 750VA, PRI480/240, 460/230 440/220, SEC120/115/110, 6.52A
Phase
1
Type
Control
VA Rating
750 VA
Primary Voltage
220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage
110 V, 115 V, 120 V
Enclosed
No
Primary Fuseholder
Optional
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
Optional
Insulation Class
Class B
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
B750BTZ13JK
Micron Industries Transformers, ImperviTRAN Series