Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7522 Burndy Miscellaneous, BW BCRE1 3/0 AWG - #5R
B7522 Burndy Miscellaneous, BW BCRE1 3/0 AWG - #5R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Miscellaneous |
| Manufacturer Part Number |
B7522 |
| Description |
BW BCRE1 3/0 AWG - #5R |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
B7522
Burndy Miscellaneous