Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B75349

Carbone Ferraz Fuses

B75349

Carbone Ferraz Fuses
FUSE, 20A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
B75349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
B75349
FUSE, 20A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number B75349
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 20A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 20 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
FWH-20A14F
FWH-20A14F
Eaton's Bussmann series Fuses, FWH Series
A50P20-1
A50P20-1
Mersen Fuses