Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B767-22 Eaton's B-Line series Strut, B767-22
MFG Item Number
78101157453
B767-22 Eaton's B-Line series Strut, B767-22
MFG Item Number
78101157453
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101157453 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B767-22 |
| Style |
Angled Joiner |
| Angle |
90 ° |
| Gross Weight |
0.521 lbs |
| Net Weight |
0 lbs |
B767-22
Eaton's B-Line series Strut