Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B769-22 Eaton's B-Line series Strut, B769-22
MFG Item Number
78101157473
B769-22 Eaton's B-Line series Strut, B769-22
MFG Item Number
78101157473
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101157473 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B769-22 |
| Style |
Cross Joiner |
| Gross Weight |
0.976 lbs |
| Net Weight |
0 lbs |
B769-22
Eaton's B-Line series Strut