Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7CA Killark Enclosures, ENCL,CIRCUIT BREAKER 100A CLI
B7CA Killark Enclosures, ENCL,CIRCUIT BREAKER 100A CLI
This item cannot be canceled or returned
Description
ENCL,CIRCUIT BREAKER 100A CLI
Specifications
Specifications
| Manufacturer Part Number |
B7CA |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
ENCL,CIRCUIT BREAKER 100A CLI |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Nominal Height |
18 " |
| Nominal Width |
11 " |
| Nominal Depth |
9 " |
| Approvals |
CSA, UL |
| Net Weight |
46 lbs |
| Gross Weight |
46 lbs |