Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7CA Killark Enclosures, ENCL,CIRCUIT BREAKER 100A CLI

MFG Item Number
B7CA

B7CA Killark Enclosures, ENCL,CIRCUIT BREAKER 100A CLI

MFG Item Number
B7CA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
B7CA
ENCL,CIRCUIT BREAKER 100A CLI

Series Information

Specifications

Specifications
Manufacturer Part Number B7CA
Manufacturer Killark
Family Series Killark Enclosures
Description ENCL,CIRCUIT BREAKER 100A CLI
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
Nominal Height 18 "
Nominal Width 11 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 46 lbs
Gross Weight 46 lbs