Series Information
| Manufacturer Part Number | B7CA-WFDB-63030 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Enclosures |
| Description | CBKR, CH 30A FDB 3P 600V |
| Material | Aluminum |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Nominal Height | 18 " |
| Nominal Width | 11 " |
| Nominal Depth | 9 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |