Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7CC Killark Enclosures, ENCL,CIRCUIT BREAKER 250A CLI
B7CC Killark Enclosures, ENCL,CIRCUIT BREAKER 250A CLI
This item cannot be canceled or returned
Description
ENCL,CIRCUIT BREAKER 250A CLI
Specifications
Specifications
| Manufacturer Part Number |
B7CC |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
ENCL,CIRCUIT BREAKER 250A CLI |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Nominal Height |
34 " |
| Nominal Width |
17 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
155 lbs |
| Gross Weight |
155 lbs |