Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7CD Killark Enclosures, ENCL,CIRCUIT BREAKER 400A CLI
B7CD Killark Enclosures, ENCL,CIRCUIT BREAKER 400A CLI
This item cannot be canceled or returned
Description
ENCL,CIRCUIT BREAKER 400A CLI
Specifications
Specifications
| Manufacturer Part Number |
B7CD |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
ENCL,CIRCUIT BREAKER 400A CLI |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Nominal Height |
34 " |
| Nominal Width |
17 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
160 lbs |
| Gross Weight |
160 lbs |