Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7CT500 Killark Starters, CLI PRISM B7 500VA CTRL TRANS
B7CT500 Killark Starters, CLI PRISM B7 500VA CTRL TRANS
This item cannot be canceled or returned
Description
CLI PRISM B7 500VA CTRL TRANS
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Starters |
| Manufacturer Part Number |
B7CT500 |
| Description |
CLI PRISM B7 500VA CTRL TRANS |
| Accessory Type |
Control Transformer |
| Comments |
Size 5 Enclosure |
| Voltage |
500 Volts AC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |