B7D-30-01-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7D-30-01-01

ABB Contactors, B7D Series

B7D-30-01-01

ABB Contactors, B7D Series
CTR, 3P, 9.6A, 24VDC, 1NC, SS
MFG Item Number
B7D-30-01-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B7D Series
Item #
B7D-30-01-01
CTR, 3P, 9.6A, 24VDC, 1NC, SS

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Specifications

Specifications
Manufacturer Part Number B7D-30-01-01
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Description The B7D-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs