B7D-40-00-01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B7D-40-00-01 ABB Contactors, B7D Series, CTR, 4P, AC1-16A, 24VDC, SS
MFG Item Number
B7D-40-00-01

B7D-40-00-01 ABB Contactors, B7D Series, CTR, 4P, AC1-16A, 24VDC, SS

MFG Item Number
B7D-40-00-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B7D Series
Item #
B7D-40-00-01
CTR, 4P, AC1-16A, 24VDC, SS

B7D Series Information

  • Miniature Contactor
  • Net Weight of 6 or 6.17 oz
  • UPC: Beginning with 4013614
  • Overvoltage Protection
  • Hum‑free Coil
Mini contactors which allow for compact functionality and reliability. Discreet for usage in all areas, including residential, commercial or industrial settings.


Specifications

Specifications
Manufacturer Part Number B7D-40-00-01
Manufacturer ABB
Product Series B7D
Family Series ABB Contactors, B7D Series
Description The B7D-40-00 mini contactor is a compact 4 pole contactor with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 4NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 4.012 lbs