B7EK
Killark Electrical Boxes, B7E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7EK Killark Electrical Boxes, B7E Series, ENCL, PRISM 13in. X 20in.

MFG Item Number
B7EK

B7EK Killark Electrical Boxes, B7E Series, ENCL, PRISM 13in. X 20in.

MFG Item Number
B7EK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, B7E Series
Item #
B7EK
ENCL, PRISM 13in. X 20in.

B7E Series Information

  • Copper‑free Cast Aluminum Construction
  • Ductile Mounting Lugs
  • Gasketed Flange

Specifications

Specifications
Product Series B7E
Manufacturer Part Number B7EK
Manufacturer Killark
Family Series Killark Electrical Boxes, B7E Series
Description ENCL, PRISM 13in. X 20in.
Composition Copper-Free Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 120 lbs
Gross Weight 120 lbs