Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Electrical Boxes, B7E Series
B7EP
Killark Electrical Boxes, B7E Series
This item cannot be canceled or returned
Description
Electrical Boxes, B7E Series
- Copper‑free Cast Aluminum Construction
- Ductile Mounting Lugs
- Gasketed Flange
Specifications
Specifications
| Product Series |
B7E |
| Manufacturer Part Number |
B7EP |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, B7E Series |
| Description |
ENCL, PRISM 3.62 X 5.81 |
| Composition |
Copper-Free Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
9.2 lbs |
| Gross Weight |
11.2 lbs |
B7EP
Killark Electrical Boxes, B7E Series