Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7EQ Killark Electrical Boxes, B7E Series, ENCL, PRISM 4.25 X 9.18
B7EQ Killark Electrical Boxes, B7E Series, ENCL, PRISM 4.25 X 9.18
This item cannot be canceled or returned
Description
Electrical Boxes, B7E Series
- Copper‑free Cast Aluminum Construction
- Ductile Mounting Lugs
- Gasketed Flange
Specifications
Specifications
| Product Series |
B7E |
| Manufacturer Part Number |
B7EQ |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, B7E Series |
| Description |
ENCL, PRISM 4.25 X 9.18 |
| Composition |
Copper-Free Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
23.2 lbs |
| Gross Weight |
23.2 lbs |
B7EQ
Killark Electrical Boxes, B7E Series