Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7MS1P Killark Starters, B7 SERIES PB STYLE STRTR
B7MS1P Killark Starters, B7 SERIES PB STYLE STRTR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
B7MS1P |
| Manufacturer |
Killark |
| Family Series |
Killark Starters |
| Description |
B7 SERIES PB STYLE STRTR |
| Approvals |
cCSAus |
| Comments |
Enclosure Only, Push Button Operation |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |