Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Manual Motor Protectors, B7MS Series
B7MS1RA-5
Killark Manual Motor Protectors, B7MS Series
B7MS SZ1 ENCLO ROTARY IEC ABB FLA
MFG Item Number
B7MS1RA-5
This item cannot be canceled or returned
Description
Manual Motor Protectors, B7MS Series
B7MS SZ1 ENCLO ROTARY IEC ABB FLA
- Compact Size Enclosures Provide Application Flexibility with Cost Savings Over Industry Standard Sizes
- Pre‑Drilled to Facilitate Easy Field Installation of Starters
- Two NPT Conduit Openings Provided as Standard, with Custom Openings on Request
Specifications
Specifications
| Manufacturer Part Number |
B7MS1RA-5 |
| Manufacturer |
Killark |
| Product Series |
B7MS |
| Family Series |
Killark Manual Motor Protectors, B7MS Series |
| Description |
B7MS SZ1 ENCLO ROTARY IEC ABB FLA 4-6 |
| FLA Adjustment Range |
4-6.3 |
| Phase |
1, 3 |
| Operator |
Push Button |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B7MS1RA-5
Killark Manual Motor Protectors, B7MS Series