Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7MS2R Killark Manual Motor Protectors, B7 SERIES ROTARY STRTR ENCL IEC
B7MS2R Killark Manual Motor Protectors, B7 SERIES ROTARY STRTR ENCL IEC
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
B7 SERIES ROTARY STRTR ENCL IEC
Specifications
Specifications
| Manufacturer Part Number |
B7MS2R |
| Manufacturer |
Killark |
| Family Series |
Killark Manual Motor Protectors |
| Description |
B7 SERIES ROTARY STRTR ENCL IEC MANUAL |
| Operator |
Rotary |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Comments |
Enclosure w/o Starter, Aluminum, For use with: Automation Direct BM3, SQ D Telemecanique GV3P |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B7MS2R
Killark Manual Motor Protectors