Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7MS2RA-17 Killark Manual Motor Protectors, B7MS SZ2 ENCLO ROTARY IEC ABB FLA
MFG Item Number
B7MS2RA-17
B7MS2RA-17 Killark Manual Motor Protectors, B7MS SZ2 ENCLO ROTARY IEC ABB FLA
MFG Item Number
B7MS2RA-17
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
B7MS SZ2 ENCLO ROTARY IEC ABB FLA
Specifications
Specifications
| Manufacturer Part Number |
B7MS2RA-17 |
| Manufacturer |
Killark |
| Family Series |
Killark Manual Motor Protectors |
| Description |
B7MS SZ2 ENCLO ROTARY IEC ABB FLA 36-45 |
| FLA Adjustment Range |
36-45 |
| Phase |
1, 3 |
| Operator |
Rotary |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Comments |
Enclosure w/o Starter, Use with ABB MS450, Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B7MS2RA-17
Killark Manual Motor Protectors