Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B7MS2RA Killark Manual Motor Protectors, B7 SERIES ROTARY STRTR IEC ASSY
B7MS2RA Killark Manual Motor Protectors, B7 SERIES ROTARY STRTR IEC ASSY
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
B7 SERIES ROTARY STRTR IEC ASSY
Specifications
Specifications
| Manufacturer Part Number |
B7MS2RA |
| Manufacturer |
Killark |
| Family Series |
Killark Manual Motor Protectors |
| Description |
B7 SERIES ROTARY STRTR IEC ASSY ABBMS450 |
| Operator |
Rotary |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Comments |
Enclosure w/o Starter, Use with ABB MS450, Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B7MS2RA
Killark Manual Motor Protectors