B7NFD25A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B7NFD25A

Killark Disconnect Switches

B7NFD25A

Killark Disconnect Switches
DISCONNECT NON FUSE 25A
MFG Item Number
B7NFD25A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
B7NFD25A
DISCONNECT NON FUSE 25A

Series Information

Specifications

Specifications
Manufacturer Part Number B7NFD25A
Manufacturer Killark
Family Series Killark Disconnect Switches
Description DISCONNECT NON FUSE 25A
Poles 3
Current Rating 25 A
AC Voltage 600 VAC
Mounting Wall Mount
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs