B7S-30-10-1.7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B7S-30-10-1.7 ABB Contactors, B Series, MINI CONTR 24V/1.7W,1NO AUX
MFG Item Number
B7S-30-10-1.7

B7S-30-10-1.7 ABB Contactors, B Series, MINI CONTR 24V/1.7W,1NO AUX

MFG Item Number
B7S-30-10-1.7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, B Series
Item #
B7S-30-10-1.7
MINI CONTR 24V/1.7W,1NO AUX

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number B7S-30-10-1.7
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description The B7S-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Auxiliary Contact 1NO
Net Weight 0.4 lbs
Gross Weight 4.012 lbs