Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Eurofast Series
B8151-0/PG9/DNET
Turck Connectors, Eurofast Series
CONNECTOR; STRAIGHT; FEMALE; SCREW;
Item Number
B8151-0/PG9/DNET
This item cannot be canceled or returned
Description
Connectors, EuroFast Series
CONNECTOR; STRAIGHT; FEMALE; SCREW;
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U3-01278 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
CONNECTOR; STRAIGHT; FEMALE; SCREW; 5-PIN CONDUCTORS; 250V; 4AAMP |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
4-8 mm |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Body Material |
PBT |
| Material |
Nickel-Plated Brass |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
B8151-0/PG9/DNET
Turck Connectors, Eurofast Series