Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EuroFast Series Information
| Manufacturer Part Number | U0885-26 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Connectors, Eurofast Series |
| Description | Connector; M12 Eurofast; Female Straight; 8 Wire; 6-8mm Cable; Black; PG 9 Gland |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Poles | 8 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| AC Voltage | 30 VAC |
| DC Voltage | 75 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | Nylon |
| Material | Nickel-Plated Brass |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |