Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, Eurofast Series
B8241-0/PG9/LABEL
Turck Connectors, Eurofast Series
Connector; M12 Female Right Angle;
Item Number
B8241-0/PG9/LABEL
This item cannot be canceled or returned
Description
Connectors, EuroFast Series
Connector; M12 Female Right Angle;
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U2-12965 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
Connector; M12 Female Right Angle; 4 Pin; Screw; 6-8mm; PBT; Black; U2-12965 |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-8 mm |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
PBT |
| Material |
Nylon |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
B8241-0/PG9/LABEL
Turck Connectors, Eurofast Series