Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
B8346478
Eaton's Bussmann series Fuses
BUSS SEMICONDUCTOR FUSE 450 amp.
This item cannot be canceled or returned
Description
BUSS SEMICONDUCTOR FUSE 450 amp.
Specifications
Specifications
| Manufacturer Part Number |
B8346478 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
BUSS SEMICONDUCTOR FUSE 450 amp. B8346478 |
| Fuse Type |
Semiconductor |
| Current Rating |
450 A |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
B8346478
Eaton's Bussmann series Fuses