B8414678

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B8414678

Eaton's Bussmann series Fuses

B8414678

Eaton's Bussmann series Fuses
Super Lag Renew. Fus 800A/100V
MFG Item Number
B8414678
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
B8414678
Super Lag Renew. Fus 800A/100V

Series Information

Specifications

Specifications
Manufacturer Part Number B8414678
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Super Lag Renew. Fus 800A/100V
Fuse Type Semiconductor
Current Rating 800 A
Net Weight 0 lbs
Gross Weight 0 lbs