Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B84743A0300R176

Yaskawa Drives

B84743A0300R176

Yaskawa Drives
FILTER, EMC, 300A, 520V
MFG Item Number
B84743A0300R176
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
B84743A0300R176
FILTER, EMC, 300A, 520V

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number B84743A0300R176
Description FILTER, EMC, 300A, 520V
Accessory Type EMC Input Filter
Voltage 240-480 V
Approvals cUL, UL
Comments 300 A
Net Weight 0 lbs
Gross Weight 0 lbs