Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B85 Browning Belts, V-Belt, 88 Inch Outside Length
MFG Item Number
1083401

B85 Browning Belts, V-Belt, 88 Inch Outside Length

MFG Item Number
1083401
Item Number
B85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
B85
V-Belt, 88 Inch Outside Length

Series Information

Specifications

Specifications
Manufacturer Part Number 1083401
Manufacturer Browning
Family Series Browning Belts
Description V-Belt, 88 Inch Outside Length
Belt Type B
Number of Bands 1
Belt Pinch 86.8
Outside Length 88 "
Smooth/Cogged Smooth
Net Weight 0 lbs
Gross Weight 0 lbs