B866-511
Eagle Signal Timers, B856 Multi-Function Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B866-511 Eagle Signal Timers, B856 Multi-Function Series, Time Delay Relay, 100-240VAC/24VDC,
MFG Item Number
B866-511

B866-511 Eagle Signal Timers, B856 Multi-Function Series, Time Delay Relay, 100-240VAC/24VDC,

MFG Item Number
B866-511
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, B856 Multi-Function Series
Item #
B866-511
Time Delay Relay, 100-240VAC/24VDC,

B856 Multi-Function Series Information

  • 0.01 Seconds ~ 9999 Hours
  • 24~240 VAC or 24 VDC
  • 11 Pin Termination
  • DIN Rail / Panel Mount
  • UL; cUL; CE Approvals
The B856 multi‑function timer features the precision of digital setting, versatile functionality, and a straightforward button per digit interface. It can be easily programmed to perform any standard timing operation: On‑Delay, Off‑Delay, Interval, or Repeat Cycle. Five selectable time ranges, and a programmable decimal point provide preset times ranging from .01 seconds 9999 hours.

  • NEMA 4/IP65
  • Compact 1/16 DIN Package

Videos

Specifications

Specifications
Manufacturer Part Number B866-511
Manufacturer Eagle Signal
Product Series B856 Multi-Function
Family Series Eagle Signal Timers, B856 Multi-Function Series
Description Time Delay Relay, 100-240VAC/24VDC, Multi-Function, 8 Pin Octal Base, SPDT Delayed/SPDT Instant, 5A Max
Voltage 100-240 VAC, 24 VDC
Nominal Voltage 120 VAC, 24 VDC, 240 VAC
Mounting DIN Rail
Number of Digits Analog
Maximum Time Preset 10 Hrs, 10 Min, 10 s
Time Format Hours, Minutes, Seconds
Display Type Dial
Termination 8 Pin
Timing Activation Contact Closure, Sinking (NPN)
Output (2) SPDT Relay
Status Indicator Yes
Reset Remote
Protection Rating IP54
Approvals cUL, UL
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs