Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B86M Catamount, a T & B Brand Terminals, NON-INS RING TERM 18-14 NO8 BELT
B86M Catamount, a T & B Brand Terminals, NON-INS RING TERM 18-14 NO8 BELT
This item cannot be canceled or returned
Description
NON-INS RING TERM 18-14 NO8 BELT
Specifications
Specifications
| Manufacturer Part Number |
B86M |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Ring Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole 8, Wire Range 18-14 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack |
| Terminal Type |
Belt Assy |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
B86M
Catamount, a T & B Brand Terminals