Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B87G Catamount, a T & B Brand Terminals, BRZDSEAM RNG TRM 16-14 AWG No10 BLT
B87G Catamount, a T & B Brand Terminals, BRZDSEAM RNG TRM 16-14 AWG No10 BLT
This item cannot be canceled or returned
Description
BRZDSEAM RNG TRM 16-14 AWG No10 BLT
Specifications
Specifications
| Manufacturer Part Number |
B87G |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Brazed Seam Uninsulated Ring Terminal For Wire Range 16-14 AWG, Stud Size 10, Metallic |
| Terminal Type |
Ring - Brazed Seam |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
B87G
Catamount, a T & B Brand Terminals