Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA-0303 Penn Union Terminals, Bronze Coupler
BA-0303 Penn Union Terminals, Bronze Coupler
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BA0303 |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Terminals |
| Description |
Bronze Coupler |
| Terminal Type |
Couplers |
| Material |
Copper Alloy |
| IPS Size |
3/8 " |
| Bolt Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BA-0303
Penn Union Terminals