Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, BA Series
BA-0707
Penn Union Terminals, BA Series
This item cannot be canceled or returned
Description
- For Joining Equal Sizes of Copper Tubing End to End
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
BA0707 |
| Manufacturer |
Penn Union |
| Product Series |
BA |
| Family Series |
Penn Union Terminals, BA Series |
| Description |
Bronze Coupler |
| Terminal Type |
Couplers |
| Material |
Copper Alloy |
| IPS Size |
3/4 " |
| Bolt Size |
3/8 " |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
BA-0707
Penn Union Terminals, BA Series