BA/10K-2-A-24-BB
BAPI HVAC Sensors, Duct Averaging Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-A-24-BB

BAPI HVAC Sensors, Duct Averaging Unit Series

BA/10K-2-A-24-BB

BAPI HVAC Sensors, Duct Averaging Unit Series
Temp Sensor, Duct Averaging, 24 FT
Item Number
BA/10K-2-A-24-BB
MFG Item Number
14219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Duct Averaging Unit Series
Item #
BA/10K-2-A-24-BB
Temp Sensor, Duct Averaging, 24 FT

Duct Averaging Unit Series Information

  • Averaging Lengths: 8', 12' and 24'
  • Several Enclosure Styles
  • Limited Lifetime Warranty
  • Wide Selection of Temperature Sensing Elements
BAPI Duct Averaging Units feature closed cell foam to seal the probe insertion hole and absorb vibration. Mounting tabs allow for easy installation directly to the wall of the duct. All units have etched Teflon leadwires and encapsulated sensors to create a watertight package that can perform under real world conditions.

Specifications

Specifications
Manufacturer Part Number 14219
Manufacturer BAPI
Product Series Duct Averaging Unit
Family Series BAPI HVAC Sensors, Duct Averaging Unit Series
Description Temp Sensor, Duct Averaging, 24 FT
Application Duct Averaging
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature -40-85 °C
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.95 lbs
Gross Weight 0.95 lbs