BA/10K-2-D-12
BAPI HVAC Sensors, Duct Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-D-12

BAPI HVAC Sensors, Duct Unit Series

BA/10K-2-D-12

BAPI HVAC Sensors, Duct Unit Series
Temp Sensor, Duct, 12 Inch
Item Number
BA/10K-2-D-12
MFG Item Number
435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Duct Unit Series
Item #
BA/10K-2-D-12
Temp Sensor, Duct, 12 Inch

Duct Unit Series Information

  • Series 304 Stainless Steel Probes: 2", 4", 8", 12" and 18"
  • Several Enclosure Styles
  • Double Encapsulated Sensors & Etched Teflon Leadwires
  • Limited Lifetime Warranty
  • Wide Selection of Temperature Sensing Elements
Single Point Duct Units feature closed cell foam to seal the probe insertion hole and to absorb vibration. Mounting tabs allow for easy installation directly to the wall of the duct.

Specifications

Specifications
Manufacturer Part Number 435
Manufacturer BAPI
Product Series Duct Unit
Family Series BAPI HVAC Sensors, Duct Unit Series
Description Temp Sensor, Duct, 12 Inch
Application Duct
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-105 °C
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.5 lbs
Gross Weight 0.5 lbs