Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/10K-2-H200-D-WP BAPI HVAC Sensors, Duct Units Series, Temp/Humidity Sensor, Duct, +/- 2pct.,
BA/10K-2-H200-D-WP BAPI HVAC Sensors, Duct Units Series, Temp/Humidity Sensor, Duct, +/- 2pct.,
Item Number
BA/10K-2-H200-D-WP
This item cannot be canceled or returned
Description
HVAC Sensors, Duct Units Series
Item #
BA/10K-2-H200-D-WP
Temp/Humidity Sensor, Duct, +/- 2pct.,
Duct Units Series Information
Specifications
Specifications
| Manufacturer Part Number |
10906 |
| Manufacturer |
BAPI |
| Product Series |
Duct Units |
| Family Series |
BAPI HVAC Sensors, Duct Units Series |
| Description |
Temp/Humidity Sensor, Duct, +/- 2pct., 0-5V or 4-20mA Out |
| Application |
Duct |
| Output |
0-5 VDC, 4-20 mA |
| Input |
10-35 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Operating Temperature |
-40-158 °F |
| Comments |
BA/10K-2-H200-D-WP |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
BA/10K-2-H200-D-WP
BAPI HVAC Sensors, Duct Units Series