Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/10K-2-H200-R BAPI HVAC Sensors, Delta Style Room Series, Humidity Sensor, Delta Style,
BA/10K-2-H200-R BAPI HVAC Sensors, Delta Style Room Series, Humidity Sensor, Delta Style,
Item Number
BA/10K-2-H200-R
This item cannot be canceled or returned
Description
HVAC Sensors, Delta Style Room Series
Humidity Sensor, Delta Style,
Delta Style Room Series Information
Specifications
Specifications
| Manufacturer Part Number |
28378 |
| Manufacturer |
BAPI |
| Product Series |
Delta Style Room |
| Family Series |
BAPI HVAC Sensors, Delta Style Room Series |
| Description |
Humidity Sensor, Delta Style, 4-20mA or 0-5V Out, No Display |
| Application |
Indoor |
| Output |
0-5 VDC, 4-20 mA |
| Input |
10-35 VDC, 12-24 VAC |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Comments |
BA/10K-2-H200-R |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BA/10K-2-H200-R
BAPI HVAC Sensors, Delta Style Room Series