Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/10K-2-H310-O-BB BAPI HVAC Sensors, Outside Air Units Series, Temp/Humidity Sensor, Outside Air,
BA/10K-2-H310-O-BB BAPI HVAC Sensors, Outside Air Units Series, Temp/Humidity Sensor, Outside Air,
Item Number
BA/10K-2-H310-O-BB
This item cannot be canceled or returned
Description
HVAC Sensors, Outside Air Units Series
Item #
BA/10K-2-H310-O-BB
Temp/Humidity Sensor, Outside Air,
Outside Air Units Series Information
Specifications
Specifications
| Manufacturer Part Number |
17377 |
| Manufacturer |
BAPI |
| Product Series |
Outside Air Units |
| Family Series |
BAPI HVAC Sensors, Outside Air Units Series |
| Description |
Temp/Humidity Sensor, Outside Air, +/- 3pct., 0-10V Out |
| Application |
Outdoor |
| Output |
0-10 VDC |
| Input |
15-27 VAC, 15-35 VDC |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Operating Temperature |
-40-158 °F |
| Comments |
BA/10K-2-H310-O-BB |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
BA/10K-2-H310-O-BB
BAPI HVAC Sensors, Outside Air Units Series