Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA/10K-2-H310-R BAPI HVAC Sensors, Delta Style Room Series, Temp/Humidity Sensor
BA/10K-2-H310-R BAPI HVAC Sensors, Delta Style Room Series, Temp/Humidity Sensor
Item Number
BA/10K-2-H310-R
This item cannot be canceled or returned
Description
HVAC Sensors, Delta Style Room Series
Delta Style Room Series Information
Specifications
Specifications
| Manufacturer Part Number |
7509 |
| Manufacturer |
BAPI |
| Product Series |
Delta Style Room |
| Family Series |
BAPI HVAC Sensors, Delta Style Room Series |
| Description |
Temp/Humidity Sensor |
| Application |
Indoor |
| Output |
0-10 VDC |
| Input |
15-28 VAC, 15-40 VDC |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Comments |
BA/10K-2-H310-R |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
BA/10K-2-H310-R
BAPI HVAC Sensors, Delta Style Room Series