BA/10K-2-I-2
BAPI HVAC Sensors, Immersion Probes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-I-2

BAPI HVAC Sensors, Immersion Probes Series

BA/10K-2-I-2

BAPI HVAC Sensors, Immersion Probes Series
Temp Sensor, Immersion, 2 Inch
Item Number
BA/10K-2-I-2
MFG Item Number
478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Immersion Probes Series
Item #
BA/10K-2-I-2
Temp Sensor, Immersion, 2 Inch

Immersion Probes Series Information

  • Probe Lengths: 2", 4" and 8" (fit standard BAPI Thermowell lengths)
  • Series 304 Stainless Steel Probes
  • Double Encapsulated Sensors
  • 3 Optional Watertight Enclosures
  • Wide Selection of Temperature Sensing Elements
Immersion Units are available in 2", 4" and 8" probe lengths. This unit is provided with a 1/4" stainless steel probe and a 1/2" NPT double‑ended stainless steel fitting.

Videos

Specifications

Specifications
Manufacturer Part Number 478
Manufacturer BAPI
Product Series Immersion Probes
Family Series BAPI HVAC Sensors, Immersion Probes Series
Description Temp Sensor, Immersion, 2 Inch
Application Immersion
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-105 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.45 lbs
Gross Weight 0.45 lbs