BA/10K-2-R-Z-CG-FOAM
BAPI HVAC Sensors, Room Units Without LCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-R-Z-CG-FOAM

BAPI HVAC Sensors, Room Units Without LCD Series

BA/10K-2-R-Z-CG-FOAM

BAPI HVAC Sensors, Room Units Without LCD Series
Temp Sensor, Delta Style, No Display
Item Number
BA/10K-2-R-Z-CG-FOAM
MFG Item Number
25632
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Room Units Without LCD Series
Item #
BA/10K-2-R-Z-CG-FOAM
Temp Sensor, Delta Style, No Display

Room Units Without LCD Series Information

  • BAPI‑Stat 4, BAPI‑Stat 2 and Delta Style Enclosures
  • Optional Setpoint, Override, Comm. Jack and Test & Balance Switch
  • Limited Lifetime Warranty

Specifications

Specifications
Manufacturer Part Number 25632
Manufacturer BAPI
Product Series Room Units Without LCD
Family Series BAPI HVAC Sensors, Room Units Without LCD Series
Description Temp Sensor, Delta Style, No Display
Application Indoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.15 lbs