Remote Sensors & Probes Series Information
| Manufacturer Part Number | 36122 |
|---|---|
| Manufacturer | BAPI |
| Product Series | Remote Sensors & Probes |
| Family Series | BAPI HVAC Sensors, Remote Sensors & Probes Series |
| Description | Temp Sensor, Remote Probe, FEP Cable |
| Application | Duct, Indoor |
| Output | 10 kOhm |
| Humidity Sensor | No |
| Humidity Range | 0-100% RH |
| Operating Temperature | -40-105 °C |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | No |
| Approvals | CE |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |