BA/10K-2-SD-12-NB
BAPI HVAC Sensors, Submersible Duct Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-SD-12-NB

BAPI HVAC Sensors, Submersible Duct Unit Series

BA/10K-2-SD-12-NB

BAPI HVAC Sensors, Submersible Duct Unit Series
Temp Sensor, Submersible Duct
Item Number
BA/10K-2-SD-12-NB
MFG Item Number
21022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Submersible Duct Unit Series
Item #
BA/10K-2-SD-12-NB
Temp Sensor, Submersible Duct

Submersible Duct Unit Series Information

  • 304 Stainless Steel Probes: 12", 18", 24", 36" & 48" lengths
  • Very Thin Probe to Fit Between Coil Fins
  • Five Enclosure Styles
Submersible Duct Units feature closed cell foam to seal the probe insertion hole and absorb vibration and mounting tabs for easy installation. All units have etched Teflon leadwires and encapsulated sensors to create a watertight package that can perform under real world conditions.

Specifications

Specifications
Manufacturer Part Number 21022
Manufacturer BAPI
Product Series Submersible Duct Unit
Family Series BAPI HVAC Sensors, Submersible Duct Unit Series
Description Temp Sensor, Submersible Duct
Application Duct
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-100 °C
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs