BA/10K-2-TB-M304-2-BB2
BAPI HVAC Sensors, Thermobuffer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-2-TB-M304-2-BB2

BAPI HVAC Sensors, Thermobuffer Series

BA/10K-2-TB-M304-2-BB2

BAPI HVAC Sensors, Thermobuffer Series
Temp Sensor
Item Number
BA/10K-2-TB-M304-2-BB2
MFG Item Number
22524
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermobuffer Series
Item #
BA/10K-2-TB-M304-2-BB2
Temp Sensor

Thermobuffer Series Information

  • Slows/Buffers Temperature Changes in Coolers & Freezers (Caused by Opening and Closing of Cooler/Freezer Door)
  • Fluid‑Filled Chamber to Mimic Core Temperatures
  • Easy Wall Mount or Wire Shelf Hanger
  • Decreases False High Limit Alarms
  • Available in Stainless Steel or Aluminum
The BAPI Thermobuffer Temperature Sensor is used to simulate more closely the refrigerator contents rather than the refrigerator air temperature. The fluid‑filled chamber allows for slower reaction to abrupt temperature changes, yet still maintains long‑term accuracy if the change remains permanent. It eliminates the temperature spikes due to frequent refrigerator or freezer door opening and decreases false alarms.

Specifications

Specifications
Manufacturer Part Number 22524
Manufacturer BAPI
Product Series Thermobuffer
Family Series BAPI HVAC Sensors, Thermobuffer Series
Description Temp Sensor
Application Cooler, Freezer
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 1.175 lbs
Gross Weight 1.175 lbs