BA/10K-3-AP
BAPI HVAC Sensors, Wall Plate Unit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA/10K-3-AP

BAPI HVAC Sensors, Wall Plate Unit Series

BA/10K-3-AP

BAPI HVAC Sensors, Wall Plate Unit Series
Temp Sensor, Aluminum Wall Plate
Item Number
BA/10K-3-AP
MFG Item Number
607
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, Wall Plate Unit Series
Item #
BA/10K-3-AP
Temp Sensor, Aluminum Wall Plate

Wall Plate Unit Series Information

  • Etched Teflon Leadwires and Foamback Insulator
  • Several Material, Finish and Color Options
  • Wide Selection of Temperature Sensing Elements
  • Limited Lifetime Warranty
Wall Plates are ideal for areas where a discreet, rugged zone sensor is required. All Wall Plates feature 3/4" closed cell foam backing which covers the plate and insulates it from wall temperature. All units also feature etched Teflon leadwires and double encapsulated sensors to create a watertight package that can perform in the real world.

Specifications

Specifications
Manufacturer Part Number 607
Manufacturer BAPI
Product Series Wall Plate Unit
Family Series BAPI HVAC Sensors, Wall Plate Unit Series
Description Temp Sensor, Aluminum Wall Plate
Application Indoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature -20-70 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.21 lbs