Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BA/10K-3-D-12-WP BAPI HVAC Sensors, Duct Unit Series, Temp Sensor, Duct, 12 Inch
BA/10K-3-D-12-WP BAPI HVAC Sensors, Duct Unit Series, Temp Sensor, Duct, 12 Inch
Item Number
BA/10K-3-D-12-WP
This item cannot be canceled or returned
Description
HVAC Sensors, Duct Unit Series
Temp Sensor, Duct, 12 Inch
Duct Unit Series Information
Series 304 Stainless Steel Probes: 2", 4", 8", 12" and 18" Several Enclosure Styles Double Encapsulated Sensors & Etched Teflon Leadwires Limited Lifetime Warranty Wide Selection of Temperature Sensing Elements Single Point Duct Units feature closed cell foam to seal the probe insertion hole and to absorb vibration. Mounting tabs allow for easy installation directly to the wall of the duct.
Specifications
Specifications
Manufacturer Part Number
615
Manufacturer
BAPI
Product Series
Duct Unit
Family Series
BAPI HVAC Sensors, Duct Unit Series
Description
Temp Sensor, Duct, 12 Inch
Application
Duct
Output
10 kOhm
Humidity Sensor
No
Humidity Range
0-100% RH
Operating Temperature
-40-105 °C
Probe Length
1 '
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
CE
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
BA/10K-3-D-12-WP
BAPI HVAC Sensors, Duct Unit Series